1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Pro-Source
31879992
31879992
MI ITEM #
11749787
MFR #
31879992
Price
$171.40
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Specialty Air Valves
Pro-Source 31879992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
31879992
31879992
MI ITEM #
11749787
MFR #
31879992
Mfr description
31879992 5WY 3POS 18MM 1/8NPT DOUBLE PNE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$171
.40
/each
Add to Cart
Specifications
Dimensions
Thread Size
1/8 in
Details
Actuator Type
Pneumatic Double Acting
Cubic Feet per Minute
12.36
CV Rating
0.490
Maximum Working Pressure
113.00 psi
Valve Type
5-Way, 3 Position
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items