Motion
31880016

Pro-Source
31880016

31880016
Mi Item #11749789
MFR #31880016
Price$83.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880016

31880016
Mi Item #11749789
MFR #31880016

Mfr description
31880016 5WY 2POS 18MM 1/8NPT SINGLE PNE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.80/each

Specifications

Dimensions

  • Thread Size
    1/8 in

Details

  • Actuator Type
    Pneumatic
  • Cubic Feet per Minute
    17.66
  • CV Rating
    0.600
  • Maximum Working Pressure
    113.00 psi
  • Valve Type
    5-Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)