Motion
31880206

Pro-Source
31880206

3/8", 5/3 Way Double Stacking Solenoid Valve, 110 VAC, 1.73 CV Rate, 2.81" High x 9.8" Long
Mi Item #11749790
MFR #31880206
Price$256.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880206

3/8", 5/3 Way Double Stacking Solenoid Valve, 110 VAC, 1.73 CV Rate, 2.81" High x 9.8" Long
Mi Item #11749790
MFR #31880206

Mfr description
31880206 5WY 3POS 3/8NPT 110VAC INTRNL P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$256.98/each

Specifications

Dimensions

  • Inlet Size
    3/8
  • Outlet Size
    3/8 in

Details

  • Actuator Type
    Internal Pilot
  • Cubic Feet per Minute
    52.98
  • CV Rating
    1.730
  • Maximum Temperature
    140 °F
  • Maximum Working Pressure
    113 psi
  • Return Type
    Solenoid
  • Type
    5/3 Way Double Solenoid
  • Valve Type
    5-Way
  • Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)