Specifications
Dimensions
- Inlet size1/4
- Outlet Size1/8 in
- Port Size1/4 in
Details
- Actuator TypeInternal Pilot
- Cubic Feet per Minute50.79
- CV Rating0.980
- Flow Direction2-Way
- Maximum Temperature140 °F
- Maximum Working Pressure113 psi
- Number Of Positions2
- Number Of Solenoids1
- Return TypeSpring
- Solenoid Supply Voltage24 V dc
- Type5/2 Way Single Solenoid
- Valve Type5-Way
- Voltage24 V dc
Overview
Mfr description
31880255 5WY 2POS 1/4NPT 24VDC INTRNL PI