Motion
31880263

Pro-Source
31880263

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1 Solenoid, 1/4 in
Mi Item #11749795
MFR #31880263
Price$89.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880263

Solenoid-Operated Air Control Valve - 2-Way, 110 V ac, 1 Solenoid, 1/4 in
Mi Item #11749795
MFR #31880263

Mfr description
31880263 5WY 2POS 1/4NPT 110VAC INTRNL P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.43/each

Specifications

Dimensions

  • Inlet Size
    1/4
  • Outlet Size
    1/8 in
  • Port Size
    1/4 in

Details

  • Actuator Type
    Internal Pilot
  • Cubic Feet per Minute
    50.79
  • CV Rating
    0.980
  • Flow Direction
    2-Way
  • Maximum Temperature
    140 °F
  • Maximum Working Pressure
    113 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Return Type
    Spring
  • Solenoid Supply Voltage
    110 V ac
  • Type
    5/2 Way Single Solenoid
  • Valve Type
    5-Way
  • Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)