Motion
31880339

Pro-Source
31880339

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 24 VDC, 0.6 CV Rate, 1.36" High x 3.88" Long
MI ITEM #11749801
MFR #31880339
Price$99.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880339

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 24 VDC, 0.6 CV Rate, 1.36" High x 3.88" Long
MI ITEM #11749801
MFR #31880339

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.60/each

Specifications

Dimensions

  • Inlet size
    1/8
  • Outlet Size
    1/8 in

Details

  • Actuator Type
    Internal Pilot
  • Cubic Feet per Minute
    31.89
  • CV Rating
    0.600
  • Maximum Temperature
    122 °F
  • Maximum Working Pressure
    113 psi
  • Return Type
    Spring
  • Type
    5/2 Way Body Ported
  • Valve Type
    5-Way
  • Voltage
    24 V dc

Overview

Mfr description
31880339 5WY 2POS 1/8NPT 24VDC INTRNL PI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought