Motion
31880347

Pro-Source
31880347

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 110 VAC, 0.6 CV Rate, 1.36" High x 3.88" Long
MI ITEM #11749802
MFR #31880347
List Price$99.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880347

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 110 VAC, 0.6 CV Rate, 1.36" High x 3.88" Long
MI ITEM #11749802
MFR #31880347

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.60/each for your price

Overview

Mfr description
31880347 5WY 2POS 1/8NPT 110VAC INTRNL P

Specifications

  • Actuator Type
    Internal Pilot
  • CV Rating
    0.600
  • Cubic Feet per Minute
    31.89
  • Inlet size
    1/8
  • Maximum Temperature
    122 °F
  • Maximum Working Pressure
    113 psi
  • Outlet Size
    1/8 in
  • Return Type
    Spring
  • Type
    5/2 Way Body Ported
  • Valve Type
    5-Way
  • Voltage
    110 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text