Motion
31880362

Pro-Source
31880362

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 110 VAC, 1.36 CV Rate, 1.36" High x 5.43" Long
Mi Item #11749803
MFR #31880362
Price$167.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
31880362

1/8", 5/2 Way Body Ported Stacking Solenoid Valve, 110 VAC, 1.36 CV Rate, 1.36" High x 5.43" Long
Mi Item #11749803
MFR #31880362

Mfr description
31880362 5WY 2POS 1/8NPT 110VAC INTRNL P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.08/each

Specifications

Dimensions

  • Inlet Size
    1/8
  • Outlet Size
    1/8 in

Details

  • Actuator Type
    Internal Pilot
  • Cubic Feet per Minute
    31.89
  • CV Rating
    1.360
  • Maximum Temperature
    122 °F
  • Maximum Working Pressure
    113 psi
  • Return Type
    Solenoid
  • Type
    5/2 Way Body Ported
  • Valve Type
    5-Way
  • Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)