Motion
37000155

Pro-Source
37000155

4" PVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
MI ITEM #11749813
MFR #37000155
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000155

4" PVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
MI ITEM #11749813
MFR #37000155

Mfr description
37000155 4"SLIP PVC SCH80 SOC TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    80
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)