Motion
37000288

Pro-Source
37000288

3/4" PVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749817
MFR #37000288
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000288

3/4" PVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749817
MFR #37000288

Mfr description
37000288 3/4 PVC SCH80 SLIP 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)