Motion
37000304

Pro-Source
37000304

1-1/4" PVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
MI ITEM #11749819
MFR #37000304
Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000304

1-1/4" PVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
MI ITEM #11749819
MFR #37000304

Mfr description
37000304 1-1/4 PVC SCH80 SLIP 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.38/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    90° Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)