Motion
37000502

Pro-Source
37000502

1-1/4" PVC Plastic Pipe 45° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749830
MFR #37000502
Price$7.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000502

1-1/4" PVC Plastic Pipe 45° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749830
MFR #37000502

Mfr description
37000502 1-1/4 PVC SCH80 SLIP 45
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.38/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    45° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)