Motion
37000684

Pro-Source
37000684

3/4" PVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
MI ITEM #11749839
MFR #37000684
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000684

3/4" PVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
MI ITEM #11749839
MFR #37000684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.15/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Coupling

Overview

Mfr description
37000684 3/4"SLIP PVC SCH80 COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought