Motion
37000692

Pro-Source
37000692

1" PVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11749840
MFR #37000692
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000692

1" PVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11749840
MFR #37000692

Mfr description
37000692 1"SLIP PVC SCH80 COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)