Motion
37000916

Pro-Source
37000916

1-1/2" PVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749852
MFR #37000916
Price$21.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000916

1-1/2" PVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749852
MFR #37000916

Mfr description
37000916 1-1/2SLIPXFIPT PVC SCH80 SXF AD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.18/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    Slip x FIPT
  • Schedule
    80
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)