Motion
37000981

Pro-Source
37000981

37000981 1SLIPXMIPT PVC SCH80 MXS ADPT
Mi Item #11749859
MFR #37000981
Price$8.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37000981

37000981 1SLIPXMIPT PVC SCH80 MXS ADPT
Mi Item #11749859
MFR #37000981

Mfr description
37000981 1SLIPXMIPT PVC SCH80 MXS ADPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.70/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    Slip x MIPT
  • Schedule
    80
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)