Motion
37001013

Pro-Source
37001013

37001013 2SLIPXMPT PVC SCH80 MXS ADPT
Mi Item #11749862
MFR #37001013
Price$43.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001013

37001013 2SLIPXMPT PVC SCH80 MXS ADPT
Mi Item #11749862
MFR #37001013

Mfr description
37001013 2SLIPXMPT PVC SCH80 MXS ADPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.18/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x MIPT
  • Schedule
    80
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)