Motion
37001179

Pro-Source
37001179

2 x 1" PVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749877
MFR #37001179
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001179

2 x 1" PVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749877
MFR #37001179

Mfr description
37001179 2X1 SPIG X SLIP PVC SCH80 BUSHI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Fitting Size
    2 x 1

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)