Motion
37001195

Pro-Source
37001195

2 x 1-1/2" PVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749879
MFR #37001195
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001195

2 x 1-1/2" PVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749879
MFR #37001195

Mfr description
37001195 2 X 1-1/2 SXS PVC SCH80 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/2

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)