Motion
37001617

Pro-Source
37001617

2-1/2" PVC Plastic Pipe Flange (One Piece) Schedule 80, Slip End Connections
MI ITEM #11749899
MFR #37001617
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001617

2-1/2" PVC Plastic Pipe Flange (One Piece) Schedule 80, Slip End Connections
MI ITEM #11749899
MFR #37001617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.25/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Flange (One Piece)

Overview

Mfr description
37001617 2-1/2 PVC SCH80 SLP FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought