Motion
37001633

Pro-Source
37001633

4" PVC Plastic Pipe Flange (One Piece) Schedule 80, Slip End Connections
MI ITEM #11749901
MFR #37001633
Price$52.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001633

4" PVC Plastic Pipe Flange (One Piece) Schedule 80, Slip End Connections
MI ITEM #11749901
MFR #37001633

Mfr description
37001633 4 PVC SCH80 SLP FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.53/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Flange (One Piece)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)