Motion
37001716

Pro-Source
37001716

2" PVC Plastic Pipe Flange (One Piece) Schedule 80, FIPT End Connections
Mi Item #11749908
MFR #37001716
Price$28.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001716

2" PVC Plastic Pipe Flange (One Piece) Schedule 80, FIPT End Connections
Mi Item #11749908
MFR #37001716

Mfr description
37001716 2 PVC SCH80 FPT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.80/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    Flange (One Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)