Motion
37001740

Pro-Source
37001740

4" PVC Plastic Pipe Flange (One Piece) Schedule 80, FIPT End Connections
MI ITEM #11749911
MFR #37001740
Price$128.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001740

4" PVC Plastic Pipe Flange (One Piece) Schedule 80, FIPT End Connections
MI ITEM #11749911
MFR #37001740

Mfr description
37001740 4 PVC SCH80 FPT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.10/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    Flange (One Piece)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)