Motion
37001757

Pro-Source
37001757

3" PVC Plastic Pipe Flange (Two Piece) Schedule 80, Slip End Connections
Mi Item #11749912
MFR #37001757
Price$44.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001757

3" PVC Plastic Pipe Flange (Two Piece) Schedule 80, Slip End Connections
Mi Item #11749912
MFR #37001757

Mfr description
37001757 3 PVC SCH80 VS S FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.50/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Flange (Two Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)