Motion
37001872

Pro-Source
37001872

2" PVC Plastic Pipe Wye Schedule 80, Slip End Connections
MI ITEM #11749916
MFR #37001872
Price$81.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001872

2" PVC Plastic Pipe Wye Schedule 80, Slip End Connections
MI ITEM #11749916
MFR #37001872

Mfr description
37001872 2 PVC SCH80 SLIP WYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.70/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Wye

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)