Motion
37001906

Pro-Source
37001906

6" PVC Plastic Pipe Wye Schedule 80, Slip End Connections
Mi Item #11749919
MFR #37001906
Price$246.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001906

6" PVC Plastic Pipe Wye Schedule 80, Slip End Connections
Mi Item #11749919
MFR #37001906

Mfr description
37001906 6 PVC SCH80 SLIP WYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.85/each

Specifications

Dimensions

  • Fitting Size
    6

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Wye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)