Motion
37001963

Pro-Source
37001963

2" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749925
MFR #37001963
Price$31.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37001963

2" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749925
MFR #37001963

Mfr description
37001963 2 PVC 80 SLIP UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.33/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)