Motion
37002003

Pro-Source
37002003

1" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749928
MFR #37002003
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002003

1" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749928
MFR #37002003

Mfr description
37002003 1 PVC 80 FPT UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)