Motion
37002235

Pro-Source
37002235

1-1/4" CPVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
MI ITEM #11749936
MFR #37002235
Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002235

1-1/4" CPVC Plastic Pipe 90° Elbow Schedule 80, Slip x Slip End Connections
MI ITEM #11749936
MFR #37002235

Mfr description
37002235 1-1/4 CPVC SCH 80 SLIP 90
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.68/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    90° Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)