Motion
37002425

Pro-Source
37002425

1-1/2" CPVC Plastic Pipe 45° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749945
MFR #37002425
Price$31.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002425

1-1/2" CPVC Plastic Pipe 45° Elbow Schedule 80, Slip x Slip End Connections
Mi Item #11749945
MFR #37002425

Mfr description
37002425 1-1/2 CPVC SCH 80 SLIP 45
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.50/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    45° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)