Motion
37002680

Pro-Source
37002680

1-1/4" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749953
MFR #37002680
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002680

1-1/4" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749953
MFR #37002680

Mfr description
37002680 1-1/4SXF CPVC SCH 80 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x FIPT
  • Schedule
    80
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)