Motion
37002706

Pro-Source
37002706

2" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749955
MFR #37002706
Price$47.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002706

2" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749955
MFR #37002706

Mfr description
37002706 2SXF CPVC SCH 80 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.55/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x FIPT
  • Schedule
    80
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)