Motion
37002714

Pro-Source
37002714

3" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749956
MFR #37002714
Price$186.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002714

3" CPVC Plastic Pipe Female Adapter Schedule 80, Slip x FIPT End Connections
Mi Item #11749956
MFR #37002714

Mfr description
37002714 3SXF CPVC SCH 80 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.85/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip x FIPT
  • Schedule
    80
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)