Motion
37002763

Pro-Source
37002763

1-1/4" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
MI ITEM #11749958
MFR #37002763
Price$23.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002763

1-1/4" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
MI ITEM #11749958
MFR #37002763

Mfr description
37002763 1-1/4MPTXSLIP CPVC SCH 80 ADAPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.15/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    MIPT x Slip
  • Schedule
    80
  • Type
    Male Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)