Motion
37002797

Pro-Source
37002797

3" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
Mi Item #11749959
MFR #37002797
Price$153.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002797

3" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
Mi Item #11749959
MFR #37002797

Mfr description
37002797 3MPTXSLIP CPVC SCH 80 ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.90/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    MIPT x Slip
  • Schedule
    80
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)