Motion
37002870

Pro-Source
37002870

3 x 2" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749964
MFR #37002870
Price$69.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002870

3 x 2" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749964
MFR #37002870

Mfr description
37002870 3 X 2 SXS CPVC SCH 80 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.68/each

Specifications

Dimensions

  • Fitting Size
    3 x 2

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)