Motion
37002912

Pro-Source
37002912

6 x 4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749968
MFR #37002912
Price$93.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37002912

6 x 4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11749968
MFR #37002912

Mfr description
37002912 6 X 4SXS CPVC SCH 80 BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.30/each

Specifications

Dimensions

  • Fitting Size
    6 x 4

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)