Motion
37003076

Pro-Source
37003076

3/4" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
MI ITEM #11749970
MFR #37003076
Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003076

3/4" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
MI ITEM #11749970
MFR #37003076

Mfr description
37003076 3/4 CPVC SCH 80 SLIP CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.15/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)