Motion
37003134

Pro-Source
37003134

4" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
Mi Item #11749975
MFR #37003134
Price$41.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003134

4" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
Mi Item #11749975
MFR #37003134

Mfr description
37003134 4 CPVC SCH 80 SLIP CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.00/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)