Motion
37003142

Pro-Source
37003142

6" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
Mi Item #11749976
MFR #37003142
Price$130.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003142

6" CPVC Plastic Pipe End Cap Schedule 80, Slip End Connections
Mi Item #11749976
MFR #37003142

Mfr description
37003142 6 CPVC SCH 80 SLIP CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.95/each

Specifications

Dimensions

  • Fitting Size
    6

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)