Motion
37003373

Pro-Source
37003373

2" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11749977
MFR #37003373
Price$75.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003373

2" CPVC Plastic Pipe Flange (Two Piece) Schedule 80, Spig End Connections
Mi Item #11749977
MFR #37003373

Mfr description
37003373 2 CPVC SCH 80 FPT FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.53/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Spig
  • Schedule
    80
  • Type
    Flange (Two Piece)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)