Motion
37003423

Pro-Source
37003423

4" CPVC Plastic Pipe Wye Schedule 80, Slip End Connections
Mi Item #11749980
MFR #37003423
Price$418.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003423

4" CPVC Plastic Pipe Wye Schedule 80, Slip End Connections
Mi Item #11749980
MFR #37003423

Mfr description
37003423 4 SPEARS MFG CPVC80 SLP WYE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$418.73/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip
  • Schedule
    80
  • Type
    Wye
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)