Motion
37003480

Pro-Source
37003480

1-1/2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749987
MFR #37003480
Price$59.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003480

1-1/2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749987
MFR #37003480

Mfr description
37003480 1-1/2SLIP SPEARS MFG CPVC80 S U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.65/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)