Motion
37003498

Pro-Source
37003498

2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749988
MFR #37003498
Price$89.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003498

2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11749988
MFR #37003498

Mfr description
37003498 2SLIP SPEARS MFG CPVC80 S UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.65/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)