Motion
37003530

Pro-Source
37003530

3/4" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749990
MFR #37003530
Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003530

3/4" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749990
MFR #37003530

Mfr description
37003530 3/4FIPT SPEARS MFG CPVC80 T UNI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.98/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)