Motion
37003563

Pro-Source
37003563

1-1/2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749993
MFR #37003563
Price$89.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37003563

1-1/2" CPVC Plastic Pipe Union with EPDM O-Ring Schedule 80, FIPT x FIPT End Connections
Mi Item #11749993
MFR #37003563

Mfr description
37003563 1-1/2FIPT SPEARS MFG CPVC80 T U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.33/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)