Motion
37005535

Pro-Source
37005535

2" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750001
MFR #37005535
Price$43.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005535

2" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750001
MFR #37005535

Mfr description
37005535 2 CPVC SCH 80 SLIP TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.65/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)