Motion
37005543

Pro-Source
37005543

3" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750002
MFR #37005543
Price$118.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005543

3" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750002
MFR #37005543

Mfr description
37005543 3 CPVC SCH 80 SLIP TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.85/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)