Motion
37005550

Pro-Source
37005550

4" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750003
MFR #37005550
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005550

4" CPVC Plastic Pipe Tee Schedule 80, Slip x Slip x Slip End Connections
Mi Item #11750003
MFR #37005550

Mfr description
37005550 4" CPVC SCH80 SLIP TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.73/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)