Motion
37005576

Pro-Source
37005576

1/2" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750005
MFR #37005576
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
37005576

1/2" CPVC Plastic Pipe Coupling Schedule 80, Slip x Slip End Connections
Mi Item #11750005
MFR #37005576

Mfr description
37005576 1/2" SPEARS MFG CPVC 80 S COUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)